Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Off-Shore Lifejacket

098-9500468

Off-Shore Lifejacket
Item #101596599
  • Off-Shore Lifejacket for use with Fall Protection Full Body Harness
Off-Shore Lifejacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Off-Shore Lifejacket for use with Fall Protection Full Body Harness

features

  • Off-shore orange life vest
  • Back opening for harness
  • Safety whistle
  • 62 in² of solas grade reflective tape
  • Foam filled head support collar with two vertical adjustable straps
  • Hinged back panel for comfort (universal size)
  • Cat. no.: 1600 type 1 - U.S. Coast Guard approved
Reflective Tape Yes
Color Orange
Type Lifejacket
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison