Product details
- 1" NPT Female x 3/4" NPT Male Adaptor for DC-2, DC-3, & DC-4
description
- Des-Case provides a wide range of disposable breather accessories for easy adaptation to your specific applications and working environment.
applications
- For use with new polycarbonate DC-2, DC-3, DC-4
features
- Disposable unit adaptors
Specifications
Adapter Type | 1 in NPT Female x 3/4 in NPT Male Adapter |
Use With | Disposable Breathers |
Accessory Type | Mounting Adapter |
Weight | 1.0 LB |