Des-Case Corp.
DC-IL-VG-1-R
Extended Series® Breather with IsoLogic® Sensor Technology
Item #115737103
description
- Take a proactive approach to water ingression with the market’s first connected and most accurate breather. Unlike any other breather on the market, Des-Case's connected breathers eliminate the subjectivity of color changing desiccant media. The patent pending IsoLogic® Sensor Technology provides a precise measurement of your breather’s life to eliminate replacing a breather too late or too soon.
features
- Longer breather life
- Improved safety
- Shorter lube routes
- Proactive diagnostic tool
- Access data anywhere
Flow Rate [Max] | 1.45 cfm @ 1 psid |
Connection Type | Multi-Fit (NPT, BSPT, NPSM) |
Adsorption Capacity | 1.68 fl oz/49.6 mL |
Connection Size | 3/8 in |
Weight | 0.0 LB |