Skip to content Skip to navigation menu
Des-Case Corp.DC-IL-VG-4-R

DC-IL-VG-4-R

Extended Series® Breather with IsoLogic® Sensor Technology
Item #115301048
Des-Case Corp.DC-IL-VG-4-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Take a proactive approach to water ingression with the market’s first connected and most accurate breather. Unlike any other breather on the market, Des-Case's connected breathers eliminate the subjectivity of color changing desiccant media. The patent pending IsoLogic® Sensor Technology provides a precise measurement of your breather’s life to eliminate replacing a breather too late or too soon.

features

  • Longer breather life
  • Improved safety
  • Shorter lube routes
  • Proactive diagnostic tool
  • Access data anywhere
Flow Rate [Max] 2.98 cfm @ 1 psid
Connection Size 1 in
Connection Type Multi-Fit (NPT, BSPT, NPSM)
Adsorption Capacity 11.3 fl oz/333 mL
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison