- Off-Line Unit
- 1.1 gpm Flow
- ß5 (c) ≥ 1,000
- 110 V, 60 Hz, 1 Phase
description
- RMF Off-Line Units provide dedicated filtration fitted to every imaginable industrial application where hydraulic or lubrication systems are present. An integrated pump motor unit draws oil out of the tank, filters it and pumps clean oil back into the system. Off-line filter units can continue to work even when the main system is not in use.
features
- Reduced cost of ownership
- Extremely clean oil due to high filtration efficiency
- Prevention of channel forming by radial filtration direction
- Large dirt holding capacity
- Large water holding capacity
- Compact and easy maintenance design
- Longer usage life for oil and components
| Voltage & Frequency | 110 V, 60 Hz, 1 Phase |
| Viscosity @ Temp | ISO 32 to 68 @ 104 °F, ISO 100 to 150 @ 104 °F |
| Flow | 1.10 gal/min |
| Temperature | 48 °F to 176 °F, 70 °F to 176 °F |
| Beta Rating | ß5 (c) ≥ 1,000 |
| Weight | 62.0 LB |

