- Mini-Mule Wide Utility Model Puller
- 1 tons [Max] Capacity
- 6 ft [Max] Lifting Height
features
- The popular, wide-utility models
- Standard compact, rugged frame
- Minimum distance between hooks is 18"
- 18:1 power ratio
- Handles 2000 lb easily
| No. of Hooks | 2 |
| Lifting Distance | 6 ft |
| Rated Capacity | 1 tons |
| Weight | 7.3 LB |

