- 1/2 in Wide x 1/2 in High x 36 in Long
- Steel
- Zinc Plated
| Height | 1/2 in |
| Length | 36 in |
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Material | Steel |
| Width | 1/2 in |
| Type | Square |
| Weight | 2.55 LB |
| Height | 1/2 in |
| Length | 36 in |
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Material | Steel |
| Width | 1/2 in |
| Type | Square |
| Weight | 2.55 LB |