- 25 mm Wide x 14 mm High x 12 in Long
- Steel
- Zinc Plated
| Height | 14 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Finish | Zinc Plated |
| Length | 12 in |
| Width | 25 mm |
| Type | Rectangular |
| Weight | 5.577 LB |
| Height | 14 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Finish | Zinc Plated |
| Length | 12 in |
| Width | 25 mm |
| Type | Rectangular |
| Weight | 5.577 LB |