- 3/16 in Wide x 3/16 in High x 12 in Long
- Steel
- Unplated
| Height | 3/16 in |
| Material | Steel |
| Finish | Unplated |
| Width | 3/16 in |
| Length | 12 in |
| Inch/Metric | Inch |
| Type | Square |
| Weight | 0.12 LB |
| Height | 3/16 in |
| Material | Steel |
| Finish | Unplated |
| Width | 3/16 in |
| Length | 12 in |
| Inch/Metric | Inch |
| Type | Square |
| Weight | 0.12 LB |