- 3/16 in Wide x 3/16 in High x 36 in Long
- Steel
- Zinc Plated
| Length | 36 in |
| Material | Steel |
| Width | 3/16 in |
| Height | 3/16 in |
| Finish | Zinc Plated |
| Type | Square |
| Inch/Metric | Inch |
| Weight | 0.36 LB |
| Length | 36 in |
| Material | Steel |
| Width | 3/16 in |
| Height | 3/16 in |
| Finish | Zinc Plated |
| Type | Square |
| Inch/Metric | Inch |
| Weight | 0.36 LB |