- 3/8 in Wide x 3/8 in High x 36 in Long
- Steel
- Zinc Plated
| Width | 3/8 in |
| Finish | Zinc Plated |
| Type | Square |
| Material | Steel |
| Length | 36 in |
| Height | 3/8 in |
| Inch/Metric | Inch |
| Weight | 1.434 LB |
| Width | 3/8 in |
| Finish | Zinc Plated |
| Type | Square |
| Material | Steel |
| Length | 36 in |
| Height | 3/8 in |
| Inch/Metric | Inch |
| Weight | 1.434 LB |