- 5/8 in Wide x 5/8 in High x 12 in Long
- Steel
- Unplated
| Length | 12 in |
| Width | 5/8 in |
| Finish | Unplated |
| Inch/Metric | Inch |
| Type | Square |
| Height | 5/8 in |
| Material | Steel |
| Weight | 1.35 LB |
| Length | 12 in |
| Width | 5/8 in |
| Finish | Unplated |
| Inch/Metric | Inch |
| Type | Square |
| Height | 5/8 in |
| Material | Steel |
| Weight | 1.35 LB |