- 18 mm Wide x 7 mm High x 12 in Long
- Steel
- Zinc Plated
| Material | Steel |
| Finish | Zinc Plated |
| Type | Rectangular |
| Width | 18 mm |
| Length | 12 in |
| Height | 7 mm |
| Inch/Metric | Metric |
| Weight | 3.44 LB |
| Material | Steel |
| Finish | Zinc Plated |
| Type | Rectangular |
| Width | 18 mm |
| Length | 12 in |
| Height | 7 mm |
| Inch/Metric | Metric |
| Weight | 3.44 LB |