- 9/32 in Wide x 9/32 in High x 12 in Long
- Steel
- Zinc Plated
| Width | 9/32 in |
| Inch/Metric | Inch |
| Material | Steel |
| Height | 9/32 in |
| Type | Square |
| Finish | Zinc Plated |
| Length | 12 in |
| Weight | 1.345 LB |
| Width | 9/32 in |
| Inch/Metric | Inch |
| Material | Steel |
| Height | 9/32 in |
| Type | Square |
| Finish | Zinc Plated |
| Length | 12 in |
| Weight | 1.345 LB |