- 11/16" x 3/4" W/5/8" x 5/16" Step
- 12" Long
- 1018 CRS
- Zinc Plated
- Stepped Key Stock
description
- Oversize keystock ground down to dimensions per tolerances.
| Finish | Zinc Plated |
| Step Height | 5/16 in |
| Type | 1 |
| Overall Height | 0.6875 in |
| Material | 1018 CRS |
| Step Width | 5/8 in |
| Overall Width | 3/4 in |
| Length | 12 in |
| Weight | 0.0 KG |

