Skip to content Skip to navigation menu
Devcon15980

15980

FL-10 Primer
Item #100849281
  • 4 oz Can
  • Metal Primer for Bonding All Flexanes
Devcon15980
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 4 oz Can
  • Metal Primer for Bonding All Flexanes

description

  • Required for bonding of all Flexanes®, including Flexane® 80 Putty, Flexane® 80 Liquid, Flexane® 94 Liquid, Flexane® Brushable and Flexane® High Performance Putty.

features

  • A one-part adhesion promoter primer used on metals for ultimate adhesion of all Flexane urethanes
  • Does not contain any ozone-depleting substances
Container Size 4 oz
Surface Metal
Container Type Can
Weight 0.3 LB
EAN or UPC 781431598006
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison