- Anti-Sieze
- 16 oz Brush Top Bottle
features
- Heavy-duty blend of aluminum, copper and graphite
- Prevents galling, corrosion and seizing of mated parts
- Salt-, corrosion- and moisture-resistant
- Will not evaporate or harden
| Color | Silver |
| Capacity Wt. [Nom] | 16 oz & lbs |
| Temp Range | -60.0 °F [Min], 1600.0 °F [Max] |
| Packing Type | Brush Top Bottle |
| Weight | 1.182 LB |
| EAN or UPC | 686226802088 |

