- Anti-Sieze
- 1 oz Tube
features
- Heavy-duty blend of aluminum, copper and graphite
- Prevents galling, corrosion and seizing of mated parts
- Salt-, corrosion- and moisture-resistant
- Will not evaporate or harden
| Packing Type | Tube |
| Capacity Wt. [Nom] | 1 oz & lbs |
| Temp Range | -60.0 °F [Min], 1600.0 °F [Max] |
| Color | Silver |
| Weight | 0.12 LB |

