- Anti-Sieze
- 12 oz Aerosol Can
features
- Heavy-duty blend of aluminum, copper and graphite
- Prevents galling, corrosion and seizing of mated parts
- Salt-, corrosion- and moisture-resistant
- Will not evaporate or harden
| Temp Range | -60.0 °F [Min], 1600.0 °F [Max] |
| Packing Type | Aerosol |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Weight | 0.835 LB |
| EAN or UPC | 686226814647 |
-
No Air Shipping


