Devcon
82180
ULTRA GREY GASKET MAKER ULTRA SERIES RTV SILICONE GASKET MAKER; BLACK; TUBE
Item #102224449
-
No Air Shipping
- Ultra Series® RTV Silicone Gasket Maker
- Black
- Tube
features
- Retains high flexibility, oil resistance properties through use of a patented adhesion system
- Resists common fluids and excessive vibration
- Increased oil resistance, non-corrosive
| Packing Type | Tube |
| Color | Black |
| Base Type | Silicone |
| Application | Gaskets |
| Gap Fill | 1/4 in |
| Type | Max Oil Resistance |
| Weight | 0.429 LB |
| EAN or UPC | 686226821805 |
-
No Air Shipping

