- Non-Chlorinated Brake & Parts Cleaner
- 20 oz Aerosol Can
features
- Penetrates, dissolves and removes dirt and oil from brake systems and metal parts
- Leaves no contaminant-attracting residue or chlorinated solvent run-off
- Helps manage EPA halide limits
- Safer on aluminum
| Type | Brake Cleaner |
| Container Type | Aerosol |
| Net Fill | 15 oz |
| Container Size | 20 oz |
| Weight | 1.28 LB |

