- Anti-Sieze
- 8 oz Brush Top Bottle
features
- A non-drying, non-metallic, PTFE fortified synthetic-based lubricant
- Protects metal parts from rust, corrosion, seizing and galling
- Use on threaded connections to lubricate, seal and prevent galling, wear and friction
| Applicable Materials | Stainless Steel, Aluminum, Iron, Galvanized Copper, Brass, Plastic, Fiberglass |
| Temp Range | 900.0 °F [Max] |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Packing Type | Brush Top Bottle |
| Weight | 0.778 LB |
| EAN or UPC | 686226824486 |
-
No Air Shipping


