- Ultra Series® RTV Silicone Gasket Maker
- Copper
- Cartridge
features
- Three times more oil resistant than conventional silicones
- eight times more flexible than cut gaskets
| Color | Copper |
| Gap Fill | 1/4 in |
| Base Type | Silicone |
| Packing Type | Cartridge |
| Application | Gaskets |
| Weight | 1.0 LB |
| EAN or UPC | 686226827517 |
-
No Air Shipping


