- Ultra Series® RTV Silicone Gasket Maker
- Grey
- PowerBead™ Can
features
- Designed for high torque applications requiring a unique RTV gasket
- Outstanding oil and coolant resistance
- Low odor, noncorrosive
| Application | Gaskets |
| Resistance (Chemical) | Common Fluids, Vibration |
| Base Type | Silicone |
| Gap Fill | 1/4 in |
| Caulk/Sealant Type | General Purpose |
| Color | Gray |
| Type | Rigid Assembly |
| Packing Type | PowerBead™ Can |
| Weight | 0.893 LB |
-
No Air Shipping


