- 9.5 oz PowerBead™ Can
- Single Component
- Room Temperature Curing
- Oil Resistant
- Fills gaps up to 0.25" when fully cured
features
- Eight times more flexible than cork/composite gaskets
- Low odor
- Resists excessive vibration
- Oil resistant
- Sensor safe
- Noncorrosive
- Does not contain any ozone-depleting substances
- Create form-in-place gaskets
| Sealing Time Full Strength | 24 h |
| Net Fill | 9.5 oz |
| Gasket Type | Silicone |
| Hardness (Shore A) | 30 |
| Cured State | Flexible |
| Gap Fill | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Sealing Time Tack Free | 2 h |
| Type | Silicone Rubber |
| Caulk/Sealant Type | Silicone Rubber RTV |
| Viscosity | Thixotropic Paste |
| Odor | Low |
| Temperature Range [Max] | 400 °F |
| Container Type | PowerBead™ Can |
| Application | Gearboxes, Oil pans, Pump housings, Transmission pans, Valve covers, Machine tools, Compressors |
| Color | Blue |
| Container Size | 9.5 oz |
| Oil Resistance | Excellent |
| Weight | 0.886 LB |
| EAN or UPC | 686226855190 |
-
Prop 65


