- 2 1/8" Diameter Hole
- Bi-Metal
- Hole Saw
features
- Double-tooth design strengthens each tooth for longer life and improved durability
- Sharper tooth geometry cuts material faster for faster drilling
- Thick, hardened backing plates prevent thread stripping
- Deep-cut-style hole saws will cut 2x material in one pass
- Increased high speed steel height (highest in the industry) improves hole saw durability
| Speed In Steel | 160 |
| Hole Size | 2.125 in |
| Material | Bi-Metal |
| Weight | 0.288 LB |
| EAN or UPC | 28877345284 |

