Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
HEPA Dust Extraction For L-Shape SDS Hammer

D25300DH

HEPA Dust Extraction For L-Shape SDS Hammer
Item #101400387
  • HEPA Replacement Filter for D25303/313 and D25304/314
HEPA Dust Extraction For L-Shape SDS Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEPA Replacement Filter for D25303/313 and D25304/314

features

  • Built-in motor maximizes performance while drilling
  • Two second power-off display allows dust extraction to continue for two seconds after drill is switched to off
  • HEPA filter provides high level of dust collection
  • Lightweight at only 3.3 lb
  • Does not contain any ozone-depleting substances
Use For D25303/313, D25304/314
Weight 3.88 LB
EAN or UPC 28877565583
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison