- Palm Nailer
| Nail/Staple Length | Up to 2 1/2 in |
| Type | Nailer |
| Nail/Staple Type | 6 to 16 gauge Nails |
| Capacity | 1 Nail |
| Weight | 3.43 LB |
| EAN or UPC | 28877461915 |
| Nail/Staple Length | Up to 2 1/2 in |
| Type | Nailer |
| Nail/Staple Type | 6 to 16 gauge Nails |
| Capacity | 1 Nail |
| Weight | 3.43 LB |
| EAN or UPC | 28877461915 |