- Heavy-Duty 1.5 HP 8 Gallon Electric Wheeled Portable Compressor
| HP [Max] | 1 1/2 hp |
| Drive Type | Belt |
| Tank Size | 8 gal |
| Pump Speed | 900 rpm |
| Weight | 203.0 LB |
| EAN or UPC | 28877354552 |
| HP [Max] | 1 1/2 hp |
| Drive Type | Belt |
| Tank Size | 8 gal |
| Pump Speed | 900 rpm |
| Weight | 203.0 LB |
| EAN or UPC | 28877354552 |