- Heavy-Duty 2 HP 17 Gallon Electric Wheeled Portable Compressor w/ Dual Voltage & Dual Control
| HP [Max] | 2 hp |
| Pump Speed | 1,070 rpm |
| Tank Size | 17 gal |
| Drive Type | Belt |
| Weight | 263.0 LB |
| EAN or UPC | 28877371146 |
| HP [Max] | 2 hp |
| Pump Speed | 1,070 rpm |
| Tank Size | 17 gal |
| Drive Type | Belt |
| Weight | 263.0 LB |
| EAN or UPC | 28877371146 |