- 18 V Voltage
includes
- (2) 18V Batteries, Charger, Contractor Bag
| Chuck Size | 1/2 in |
| Family Name | Drill Kit |
| Handle Type | Pistol |
| Tool Wt. | 4.7 LBS |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Weight | 8.05 LB |
| Chuck Size | 1/2 in |
| Family Name | Drill Kit |
| Handle Type | Pistol |
| Tool Wt. | 4.7 LBS |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Weight | 8.05 LB |