Skip to content Skip to navigation menu
DeWaltDCB104

DCB104

DEWALT 4 PORT LITHIUM-ION FAST CHARGER
Item #114967980
  • DEWALT 4 PORT LITHIUM-ION FAST CHARGER
DeWaltDCB104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT 4 PORT LITHIUM-ION FAST CHARGER

description

  • This charger is a 4-port fast charger that charges 12-volt MAX and 20-volt MAX batteries at the same time. This fast charger quickly charges a 4.0Ah 20V MAX battery in 40 minutes, and a 6.0Ah 20-volt MAX battery in 60 minutes. It is also designed to fit our Tool Connect Tag, and is ToughSystem compatible.

features

  • Simultaneous charging - all ports charge at the same time
  • Charges 12-volt and 20-volt batteries
  • 8-amps output per port
  • Thru-hole wall mounts
  • Charges 4 DCB204 battery in 40 minutes
  • Charges 4 DCB606 battery in 60 minutes
  • Cord wraps
  • ToolConnect tag ready
  • Side brackets to mount onto the ToughSystem rails
Weight 8.6 LB
EAN or UPC 885911508681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison