- 6A CHARGER
description
- The DCB1106 6-Amp charger offers the most versatility for all of your charging needs. All Lithium-Ion batteries within the DEWALT Compact 12V, 20V MAX, and heavy duty FLEXVOLT battery range are compatible with this charger. The new Stage-1 and Stage-2 LED format communicates more to the user about the state of charge of their batteries, keeping them in the know. Our new latching technology increases the durability of the charger and battery connection point adding safer transport with battery installed.
features
- Compatible with all 12V MAX, 20V MAX and FLEXVOLT DEWALT Batteries
- Stage 1 and 2 LED Format Communicates more to the user about the batteries state of charge
- Latching for Safe Portability with Battery Installed
- Thru-Hole Wall Mounts
- 6-Amps Output
- Double Insulated Design
| Weight | 1.8 LB |
| EAN or UPC | 885911683289 |

