- Battery & Charger Kit
description
- The DCB118X1 fast charger is a fan-cooled charging that is compatible with 20 V max batteries and the new 20 V/60 max battery. Includes FLEXVOLT lithium ion 9.0 Ah battery pack.
features
- Compatible with all 20 V MAX* and 60 V MAX* DEWALT batteries
- Internal fan circulates air across batteries to reduce hot/cold pack delays
- This fan assisted cooling of batteries results in faster charge cycle time and reduces downtime in the field
- Includes FLEXVOLT lithium ion 9.0 Ah battery pack.
| Cordless Tool Battery Platform | 20V/60V FLEXVOLT |
| Charger Input Voltage | 120V AC |
| Battery Chemistry | Li-ion |
| Battery Series | FLEXVOLT |
| Included Charger Class | Rapid |
| No. of Batteries Included | 1 |
| For Use With | 20 V Max, 60 V Max DEWALT(R) Batteries |
| Wireless Tool Tracking | No |
| Weight | 4.8 LB |
| EAN or UPC | 885911458238 |

