Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDCB205CK

DCB205CK

20V 5.0AH BATTERY CHARGER KIT
Item #117182618
  • Charger Kit
DeWaltDCB205CK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Charger Kit

description

  • The DEWALT DCB205CK kit keeps your power tools running and productive. This kit includes a 5Ah 20-Volt MAX battery pack, charger and kit bag. The battery and charger are compatible with the entire line of DEWALT 20-Volt MAX Tools and accessories.

features

  • 20V MAX 5.0Ah XR Battery for longer runtime and improved performance
  • Charges all 12V-20V MAX Batteries - 4 amp charge rate charger
  • Kit includes soft bag for additional tool storage
  • DCB205 comes with 3 year free service warranty
  • 5.0 Amp hour pack
  • Compatible with the entire line of 20-Volt MAX packs and tools
Family Name 20V Max 5.0 Ah Battery Charger Kit With Bag
Weight 4.5 LB
EAN or UPC 885911435376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison