Skip to content Skip to navigation menu
DeWaltDCB230

DCB230

20V MAX LI-ION BATTERY 3.0AH
Item #115080832
  • 20V MAX LI-ION BATTERY 3.0AH
DeWaltDCB230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX LI-ION BATTERY 3.0AH

description

  • Our 20V MAX 3Ah compact battery provides reliable power and long battery life. Using the latest lithium ion technology, it offers 3 Ah capacity with minimal weight, offering ergonomic benefits for extended power tool use. A 3-LED fuel gauge system allows instant battery status checks. This battery is compatible with all DEWALT 20V MAX power tools and includes 3-year limited warranty.

features

  • 3Ah capacity provides long run time
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 18% lighter weight than DCB200 3Ah battery
Weight 1.0 LB
EAN or UPC 885911482219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison