- FLEXVOLT OIL-RESISTANT 9Ah BATTERY
description
- Made for jobs involving regular use of oil, grease, or solvent, FLEXVOLT® Oil-Resistant Batteries are ideal for a variety of tasks. The hard-wearing battery resists chemical corrosion with a glass-filled, nylon housing for long product life. Get the most out of your tool and maximize your productivity with 9.0AH of power. This versatile battery works with 60V MAX* tools and maximizes the runtime of 20V MAX* tools. Stay alert of the state of charge with a convenient 3-LED fuel gauge and keep your battery protected with an included 3-year limited warranty.
features
- MAXIMIZE RUNTIME of 20V MAX* tools or use with high-performance 60V MAX* tools
- EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
- WIDELY COMPATIBLE: Versatile battery can be used with all DEWALT and Mac Tools 20V MAX* tools and chargers
- RESISTS DAMAGE FROM ENVIRONMENT: Recommended for work involving regular exposure to oils, grease, and solvent
| Weight | 2.9 LB |
| EAN or UPC | 885911756600 |

