The FLEXVOLT 12.0 Ah Battery provides up to 8X runtime** in 20V MAX and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah Battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with all 20V MAX* tools and chargers.
features
12.0 Ah capacity for maximum runtime
Compatible with 20V MAX*, 60V MAX*, and 120V MAX* tools
Compatible with all 20 V MAX* chargers
3-LED Fuel gauge charge indicator
Operates in outside temperatures down to 0°F
Weight
3.4 LB
EAN or UPC
885911595728
We're here for you
with Service Centers across the country - We have your back