Skip to content Skip to navigation menu
DeWaltDCB615

DCB615

20V/60V FLEXVOLT 15AH BATTERY DEWALT FLEX VOLT 20V/60V 15.0AH LITHIUM BATTERY
Item #119013256
  • 20V/60V FLEXVOLT 15Ah BATTERY
DeWaltDCB615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V/60V FLEXVOLT 15Ah BATTERY

description

  • The FLEXVOLT 20V/60V MAX* 15.0 Ah battery provides the highest capacity of any battery on the DEWALT cordless system. It changes voltage when going from 20V MAX* to 60V MAX* tools and is compatible with a variety of 20V MAX* tools and chargers. In 20V MAX* tools it will provide extended runtime. In 60V MAX* it will deliver cordless 60V MAX* power.

features

  • 15.0 Ah capacity for maximum runtime
  • Compatible with 20V MAX*, 60V MAX* and 120V MAX* tools and all 20V MAX* chargers
  • 3-LED fuel guage - state of charge indicator
  • Operates in outside temperatures down to 0 Degrees
Weight 4.6 LB
EAN or UPC 885911686303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison