Skip to content Skip to navigation menu
DeWaltDCBL772X1

DCBL772X1

SHELL DEWALT 60V AXIAL BLOWER
Item #117182608
DeWaltDCBL772X1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • As part of the 60 V MAX* FLEXVOLT® battery system of high-powered products, the 60 V MAX* FLEXVOLT brushless handheld axial blower Powers through your task with up to 600 CFM of air volume and 125 mph. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20 V/ 60 V MAX* FLEXVOLT battery that can both power your line-up of 60 V MAX* tools and equipment as well as your 20 V MAX* tools and can be charged with your 20 V MAX* chargers.

features

  • High-efficiency brushless motor helps extend runtime
  • Powers through debris at up to 600 CFM of air volume at 125 MPH
  • Designed to withstand everyday heavy-duty usage
  • Variable speed trigger and speed lock maintain control of the blower output
  • Includes 60V MAX* 3Ah battery and charger
Weight 13.85 LB
EAN or UPC 885911618311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison