- Chain Saw
description
- Built for the experienced tree professional, the 60V MAX* Top Handle Chainsaw uses advanced FLEXVOLT batteries to maximize power without the hassles of gas. Cut through an 11 in. log up to 35% faster than a 35cc gas chainsaw‡ with up to 2.4 HP and a chain speed of 23 m/s. Engineered to deliver optimal maneuverability while operating in difficult areas, this saw is ideal for tree pruning and removal. Powered by FLEXVOLT batteries, this saw has the capacity to make 160 cuts per charge on 4x4 pressure-treated pine†. Equipped with an adjustable oiler, D-ring harness attachment point, tooled tensioning, inertia chain brake, metal bucking spikes, and an LED dashboard, this 60V MAX* 14 in. Top Handle Chainsaw is designed to charge through demanding jobs.
features
- Cordless efficiency - cut through an 11 in. log 35% faster than a 35cc gas chainsaw¡
- Help maximize productivity - slash downtime with up to 160 cuts per charge
- Fast cuts - cut through an 11 in. hickory log in as little as 11 seconds
- Powerful performance - tackle demanding jobs with up to 2.42 hp
- Help simplify loss prevention - as a part of the tool connect system, this tool uses integrated bluetooth technology to connect and control your inventory
- Durable design - take on tough applications with a cast-magnesium gearcase and an all-metal adjustable oiler
- Advanced functionality and control - stay in control with the bright LED dashboard that helps the user control unit performance
- Harness attachment point for easy navigation while climbing
- Inertia chain brake for kickback protection
| Weight | 11.905 LB |
| EAN or UPC | 885911962032 |

