description
- Made for professional use, the 60V MAX* 20 in. 5.0Ah Brushless Cordless Chainsaw features a peak horsepower of 4 HP using a DCB615 battery. Designed for consistent high-level performance, this Chainsaw features tooled chain tensioning for reliable bar retention. Its brushless motor delivers expert-grade efficiency with auto-oiling for continuous lubrication. The units bar and chain was engineered for low kick back for a range of outdoor cutting projects and its chain brake offers added kick back protection.
features
- Quick chain adjustment with onboard wrench
- Built for safety: limited kick back protection with chain brake
- Long-lasting performance: continuous lubrication with auto-oiling feature for longevity of use
- 20% more peak power than a 50.2 cc gas chainsaw
- More than 2X the torque: up to 2.36x the torque of a 50.2 cc gas chainsaw
- Fast cutting through thick wood: cuts through 17 in. white oak log as fast as 15 seconds using DCB615 battery
| No. of Batteries | 1 |
| Watt Hours | 300 |
| Charger Included | Yes |
| Cordless | Yes |
| Batteries Included | Yes |
| Battery Type | Yes |
| Charger | Wall Mountable Charging Base |
| Motor Type | Brushless |
| Voltage | 60 V |
| Battery Ampere-hour | 15 Ah |
| Standard | UL |
| Weight | 31.85 LB |
| EAN or UPC | 885911798198 |

