Skip to content Skip to navigation menu
DeWaltDCE512B

DCE512B

20V MAX JOBSITE FAN
Item #119013277
  • 20V MAX JOBSITE FAN
DeWaltDCE512B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX JOBSITE FAN

description

  • This upgraded fan offers a powerful concentrated air flow for enhanced Jobsite use. Add it to your 20V MAX system of tools. Stand it up, hang it, or mount it where you need, so it is not in the way. Plus, it offers variable speed control so you can set the power you want.

features

  • Powerful Upgraded Motor to Provide Up To 650 CFM
  • IP 54 Rated
  • Multiple hanging options - freestanding, hang hooks, and wall mount
  • Wide-Range, Variable Speed Control
  • Up to 4.5 Hours runtime on MAX airspeed (using a DEWALT 5.0Ah Battery)
Weight 8.3 LB
EAN or UPC 885911736633
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison