Skip to content Skip to navigation menu
Adhesive Gun

DCE560B

Adhesive Gun
Item #116959452
  • Adhesive Gun
Adhesive Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive Gun

description

  • DEWALT 20 V MAX 300-mL 10-Oz adhesive gun.

features

  • Variable speed trigger allows for increased control over the flow of your adhesive
  • Variable speed dial allow for setting maximum and minimum flow rates
  • Anti - drip feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
  • Quick connect inter-changeable canister trays allows user to quickly change between canister sizes
  • LED light assists users with visibility in low light situations
  • Hang hook allows for easy storage when not in use
  • Made in the USA with global materials
  • Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
Family Name Adhesive Gun
Weight 5.45 LB
EAN or UPC 885911454353
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison