- Impact Wrench
description
- The DEWALT DCF897B is ideal for tackling most fastening applications. This Impact Wrench features up to 700 ft. lbs. of MAX torque and 1,200 ft. lbs. of MAX breakaway torque. The DCF897B features a brushless motor for overall efficiency and optimum run time.
features
- Up to 700 ft-lbs of MAX torque and 1200 ft-lbs of MAX BREAKAWAY torque
- Compact design of 8-13/16-in in length
- Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
- 3/4-in hog ring with retention pin anvil
- LED light with 20 second delay for increased visibility
- Brushless motor for overall efficiency
- Additional features (LED light with 20 second delay for increased visibility and speed control) add to ease of use for a variety of applications
- Premium performance for fastening and BREAKAWAY
- Battery and charger sold separately
- Made in the USA with global materials
| Family Name | Impact Wrench |
| Impacts Per Minute | 2400 IPM |
| Weight | 6.4 LB |
| EAN or UPC | 885911377546 |

