- Impact Wrench
description
- The DCF899P1 20 V MAX XR brushless high torque 1/2 In. impact wrench kit w. detent pin anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.
features
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16 In. in length and weighs only 7.2 lbs
- Multi-speed control for a variety of applications (0-400/1,200/1,900 rpm)
- 1/2 In. anvil with detent pin (also available in hog ring)
- LED light with 20-second delay for increased visibility
- Made in the USA with global materials
| Family Name | Impact Wrench |
| Impacts Per Minute | 2400 IPM |
| Weight | 7.2 LB |
| EAN or UPC | 885911377584 |

