Skip to content Skip to navigation menu
DeWaltDCF911B

DCF911B

20V 1/2IN CMPCT IMP WRENCH (TOOL ONLY)
Item #119013290
  • 20V 1/2IN CMPCT IMP WRENCH (TOOL ONLY)
DeWaltDCF911B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V 1/2IN CMPCT IMP WRENCH (TOOL ONLY)

description

  • This 20V MAX 1/2 in. Cordless Impact Wrench with Hog Ring Anvil was built for quick loosening and tightening of bolts, lug nuts, and other fasteners. The Impact Wrench delivers 250 ft-lbs of fastening torque and 400 ft-lbs of breakaway torque in a lightweight body suited for a range of applications in confined, difficult-to-access workspaces. Use the integrated LED in low-light spots for enhanced visibility as you work. Battery not included.

features

  • VERSATILE FASTENING RANGE: Up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque
  • ACCESS HARD-TO-REACH WORKSPACES with its compact size
  • QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
  • BRIGHTEN DARK WORK AREAS with on-board LED ring
Weight 2.7 LB
EAN or UPC 885911769501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison