Skip to content Skip to navigation menu
DeWaltDCF913B

DCF913B

20V 3/8 CMPCT IMP WRENCH (TOOL ONLY)
Item #119013292
  • 20V 3/8 CMPCT IMP WRENCH (TOOL ONLY)
DeWaltDCF913B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V 3/8 CMPCT IMP WRENCH (TOOL ONLY)

description

  • The versatile 20V MAX 3/8 in. Cordless Impact Wrench with Hog Ring Anvil was engineered to handle multiple applications. Fasten or loosen bolts and lug nuts with up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque. Its compact size was designed for maneuvering in tight spots. Illuminate low-light work areas with the built-in LED ring for visibility in dimly lit workspaces. Battery not included.

features

  • VERSATILE FASTENING RANGE: Up to 250 ft-lbs of tightening torque and 400 ft-lbs of breakaway torque
  • ACCESS HARD-TO-REACH WORKSPACES with its compact size
  • QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
  • BRIGHTEN DARK WORK AREAS with on-board LED ring
Weight 2.7 LB
EAN or UPC 885911769525
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison