- Cut-Off Tool
- 20 V
- 6,500 rpm Max Free Speed
- 5/8" Spindle Thread
features
- 6,500 rpm motor provides high power for cutting and grinding applications
- Quick-Change™ wheel release allows for tool free wheel changes without the need for a wrench
- Tool-free guard allows for quick, easy guard adjustments/positioning
- Two-finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping
- Two-position side handle offers greater control, comfort and versatility
includes
- Cut-off tool (DCG412)
- (2) 20 V, 4.0 Ah MAX XR™ premium Li-Ion battery (DCB204)
- Fast charger
- Spanner wrench
- Type 1 cutting guard
- Two position side handle
- Contractor bag
| Voltage Rating | 20 V |
| Manufacturer Name | DeWalt� |
| RPM [Max] | 6500 rpm |
| Cordless | Yes |
| Spindle Thread | 5/8 in |
| Tool Wt. | 6.5 lb |
| Weight | 0.0 LB |

