Our most powerful tools just got better with the FLEXVOLT 60V MAX* 4-1/2 in. - 6 in. Grinder. It has up to 30% more power than the DCG414 60V MAX* Grinder with 2300 unit watts out. This grinder delivers 13 Amp power with a no-load speed of 9000 rpm. It’s part of our PERFORM & PROTECT™ product line to help keep users safe. The Kickback Brake engages when a pinch, stall, or bind-up event is sensed and shuts the grinder off. Battery and charger sold separately.
features
13 Amp motor
9000 rpm no-load speed for applications with 6 in. grinder wheels
Brake engages when trigger is released with stopping speeds of 1.5 seconds when using a standard grinding wheel (4-1/2 in. x 1/4 in. bonded abrasive wheel, non-hubbed)
Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
E-CLUTCH® activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
Up to 30% more power vs the DCG414 Grinder**
Weight
6.614 LB
EAN or UPC
885911689908
We're here for you
with Service Centers across the country - We have your back